Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.37
Outside Diameter - Millimeter:
34.798
Other Features:
High Pressure | Burst Pressure 300 PSI | 3 FT Length
Typical Use:
Vechicle
Inside Diameter - Millimeter:
25.4
Color:
Blue
16MEGATECH1000X50FT
Description
16MEGATECH 1000 X50FT HYDRAULIC HOSE ; NON-RETURNABLE 50/PAK
Part # 16MEGATECH1000X50FT
BDI # 1097282
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.37
Outside Diameter - Millimeter:
34.798
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 6 Inch | Burst Pressure 4000 PSI
Typical Use:
Air Brake | High Temperature Transmission and Lubricating Oil System | Pressurized Hot Oil Return Line | Rotary Oil/Air Compressor Line
Inside Diameter - Millimeter:
25.4
16MEGATECH G5TBX50FT
Description
16MEGATECH G5TB X50FT HYDRAULIC HOSE ; NON-RETURNABLE 50/PACK
Part # 16MEGATECH G5TBX50FT
BDI # 1097286
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.37
Outside Diameter - Millimeter:
34.798
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 6 Inch | Burst Pressure 4000 PSI
Typical Use:
Automotive | High Temperature Transmission and Lubricating Oil System | Pressurized Hot Oil Return Line | Rotary Oil Line
Inside Diameter - Millimeter:
25.4
Color:
Blue
16MEGATECHG5TB 150FT/REEL
Description
16MEGATECH G5TB XREEL HYDRAULIC HOSE ; NON-RETURNABLE
Part # 16MEGATECHG5TB 150FT/REEL
BDI # 1097287
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.37
Outside Diameter - Millimeter:
34.798
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 6 Inch | Burst Pressure 4000 PSI
Typical Use:
Automotive | High Temperature Transmission and Lubricating Oil System | Pressurized Hot Oil Return Line | Rotary Oil Line
Inside Diameter - Millimeter:
25.4
Color:
Blue
1IN ENGINE COOLANT MARINE SILICONE
Description
1X10FT ENG COOL SILICONE 90 ; COOLANT HOSE NON-RETURNABLE
Part # 1IN ENGINE COOLANT MARINE SILICONE
BDI # 18201967
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.37
Outside Diameter - Millimeter:
34.798
Other Features:
Multiple Ply Synthetic Fabric
Typical Use:
Engine Coolant | Industrial | Marine | Stationary Engine
Inside Diameter - Millimeter:
25.4
Color:
Green