1-1/2INX300FT MASTER-FLEX 500
Description
1-1/2X300 WTR PVC FLAT 75D BLU ; WATER HOSE
Part # 1-1/2INX300FT MASTER-FLEX 500
BDI # 1090810
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.67
Outside Diameter - Millimeter:
42.418
Other Features:
High Tensile Synthetic Textile
Typical Use:
Construction | Irrigation
Inside Diameter - Millimeter:
38.1
Color:
Blue
1-1/4IN 4175SC ENGINE COOLANT 100PSI 3FT
Description
1-1/4" X 3' COOLANT HOSE ; 3FT/REL
Part # 1-1/4IN 4175SC ENGINE COOLANT 100PSI 3FT
BDI # 22284909
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.67
Outside Diameter - Millimeter:
42.418
Other Features:
Burst Pressure 100 PSI | Synthetic Fabric Reinforcement | With Blue Stripe
Typical Use:
Industrial Engine
Inside Diameter - Millimeter:
31.75
Color:
Black
20MEGATECHG5TB 100FT/CARTON
Description
20MEGATECH G5TB XCTN HYDRAULIC HOSE ; NON-RETURNABLE
Part # 20MEGATECHG5TB 100FT/CARTON
BDI # 1099931
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.67
Outside Diameter - Millimeter:
42.418
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 85 Inch | Burst Pressure 4000 PSI
Typical Use:
Automotive | High Temperature Transmission and Lubricating Oil System | Pressurized Hot Oil Return Line | Rotary Oil Line
Inside Diameter - Millimeter:
31.75
Color:
Blue
1-1/4IN ENGINE COOLANT MARINE SOFTWALL
Description
1-1/4X3FT 4169A COOL 135 SOFTW ; COOLANT HOSE
Part # 1-1/4IN ENGINE COOLANT MARINE SOFTWALL
BDI # 18201682
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.67
Outside Diameter - Millimeter:
42.418
Other Features:
2 Ply Synthetic Fabric | Bend Radius 10 Inch
Typical Use:
Engine Coolant | Industrial
Inside Diameter - Millimeter:
31.75
Color:
Black
20M2TXCTN
Description
20M2T XCTN HYDRAULIC HOSE ; M2T MEGAFLEX 2-WIRE BRAID SAE 100R16
Part # 20M2TXCTN
BDI # 21492005
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.67
Outside Diameter - Millimeter:
42.418
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 83 Inch | Burst Pressure 9200 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
31.75
Color:
Black