1-1/2INX10FT 4663K MARINE 20PSI
Description
1-1/2X10 4663K FUEL FILL COR20 ; FUEL HOSE
Part # 1-1/2INX10FT 4663K MARINE 20PSI
BDI # 18201830
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.77
Outside Diameter - Millimeter:
44.958
Other Features:
1 Ply Synthetic Fabric with 2 Built-In Steel Wire Helix | Bend Radius 5 Inch
Typical Use:
Automobile | Fuel Tank Filler
Inside Diameter - Millimeter:
38.1
Color:
Black
1-1/2IN MIL-DTL-6000C AIRCRAFT 200PSI
Description
1-1/2X10 LOW PRES FUEL AND OIL 200 ; FUEL AND OIL HOSE NON-RETURNABLE
Part # 1-1/2IN MIL-DTL-6000C AIRCRAFT 200PSI
BDI # 18201924
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.77
Outside Diameter - Millimeter:
44.958
Other Features:
Bend Radius 12 Inch | Braided High Tensile Synthetic Textile Cord
Typical Use:
Rotor or Fixed Wing Aircraft
Inside Diameter - Millimeter:
38.1
Color:
Black
1 1/2X50FT LOW PRES FUEL AND OIL HOSE200
Description
1-1/2X50 LOW PRES FUEL AND OIL 200 ; FUEL AND OIL HOSE NON-RETURNABLE
Part # 1 1/2X50FT LOW PRES FUEL AND OIL HOSE200
BDI # 22285515
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.77
Outside Diameter - Millimeter:
44.958
Other Features:
Bend Radius 12 Inch | Braided High Tensile Synthetic Textile Cord
Typical Use:
Rotor or Fixed Wing Aircraft
Inside Diameter - Millimeter:
38.1
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.77
Outside Diameter - Millimeter:
44.958
Other Features:
Bend Radius 5 Inch | Burst Pressure 90 PSI | 30 Inch HG Vacuum Rating | Synthetic Fabric Reinforcement
Typical Use:
Industrial | Engine
Inside Diameter - Millimeter:
38.1
Color:
Black