Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.97
Outside Diameter - Millimeter:
50.038
Other Features:
20000 PSI Min Burst Pressure | 6 Alternating Layers of Spiralled High Tensile Steel Wire
Typical Use:
Hydrostatic Transmission
Inside Diameter - Millimeter:
31.75
Color:
Black
1-1/4X200 RL BLACK GOLD POWERSPIRAL 5000
Description
20PS5000XLL BLACK GOLD OILFILED HOSE ; HYD PWR SPIRAL 200FT/REL
Part # 1-1/4X200 RL BLACK GOLD POWERSPIRAL 5000
BDI # 22284571
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.97
Outside Diameter - Millimeter:
50.038
Other Features:
Bend Radius 16.5 Inch | Burst Pressure 20000 PSI | High Tensile Steel Wire Reinforcement | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Drilling Equipment
Inside Diameter - Millimeter:
31.75
Color:
Black
20EFG6KX200FT LL
Description
20EFG6K XLL HYDRAULIC HOSE ; EFG6K SPIRAL WIRE SAE 100R15
Part # 20EFG6KX200FT LL
BDI # 1099577
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.97
Outside Diameter - Millimeter:
50.038
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 16.5 Inch | Burst Pressure 24000 PSI
Typical Use:
Biodegradable Hydraulic Fluid | Hydrostatic Transmissions | Industrial
Inside Diameter - Millimeter:
31.75
Color:
Black
1-1/4INX200FT POWERBRAID PLUS OILFIELD
Description
1-1/4X200 BG SLIMHOLE ROT 5000 ; NON-RETURNABLE OILFIELD HOSE
Part # 1-1/4INX200FT POWERBRAID PLUS OILFIELD
BDI # 18201650
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.97
Outside Diameter - Millimeter:
50.038
Other Features:
High Tensile Steel Wire Braid | Bend Radius 16.5 Inch
Typical Use:
Drilling Rigs | Industrial | Rotary
Inside Diameter - Millimeter:
31.75
Color:
Black
1-1/4X200 CTN BLK GOLD POWERSPIRAL 5000
Description
20PS5000XCTN BLACK GOLD OILFILED HOSE ; HYD PWR SPIRAL 50FT/REL
Part # 1-1/4X200 CTN BLK GOLD POWERSPIRAL 5000
BDI # 22284567
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.97
Outside Diameter - Millimeter:
50.038
Other Features:
Bend Radius 16.5 Inch | Burst Pressure 20000 PSI | High Tensile Steel Wire Reinforcement | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Drilling Equipment
Inside Diameter - Millimeter:
31.75
Color:
Black