1-1/4IN BLACK GOLD MEGASHIELD 5000 BOP
Description
20BOP MEGASHIELD 5000XLL ; BLACK GOLD OILFILED HOSE 200FT/REL
Part # 1-1/4IN BLACK GOLD MEGASHIELD 5000 BOP
BDI # 22284377
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.11
Outside Diameter - Millimeter:
53.594
Other Features:
Bend Radius 16.5 Inch | Burst Pressure 20000 PSI | Multiple Layers Of High Tensile Steel Wire Reinforcement | With Black Stripe
Typical Use:
Drilling
Inside Diameter - Millimeter:
31.75
Color:
Red
1-1/2X120 BLACK GOLD POWER BRAID 2-WIRE
Description
24PB1300XCTN BLACK GOLD OILFILED HOSE ; HYD POWER BRAID 120FT/REL
Part # 1-1/2X120 BLACK GOLD POWER BRAID 2-WIRE
BDI # 22284533
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.11
Outside Diameter - Millimeter:
53.594
Other Features:
2 Wire Braid | Burst Pressure 5200 PSI | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Industrial
Inside Diameter - Millimeter:
38.1
Color:
Black
24G2HX25FT
Description
24G2H X25FT HYDRAULIC HOSE ; NON-RETURNABLE G2H HIGH-TEM 25/PAK
Part # 24G2HX25FT
BDI # 1100913
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.11
Outside Diameter - Millimeter:
53.594
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 20 Inch | Burst Pressure 5000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
38.1
Color:
Black
24G2HX50FT
Description
24G2H X50FT HYDRAULIC HOSE ; G2H 2-WIRE BRAID SAE 100R2 50/PAK
Part # 24G2HX50FT
BDI # 1100914
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.11
Outside Diameter - Millimeter:
53.594
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 20 Inch | Burst Pressure 5000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
38.1
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.11
Outside Diameter - Millimeter:
53.594
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 20 Inch | Burst Pressure 5200 PSI
Typical Use:
High Pressure Hydraulic Oil Line
Inside Diameter - Millimeter:
38.1
Color:
Black