Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.19
Outside Diameter - Millimeter:
131.826
Other Features:
3 Fiber Braid | Bend Radius 54 Inch | Burst Pressure 400 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
114.3
Color:
Black
5INX10FT 63SB AIR AND MP 5PSI
Description
5X10 AIR DUCT 10SD ; HOSE NON-RETURNABLE
Part # 5INX10FT 63SB AIR AND MP 5PSI
BDI # 18201826
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Other Features:
1 Ply Synthetic Fabric with 2 Built-In Wire Helix | Bend Radius 12 Inch
Typical Use:
Air and Heater Duct | Air Cleaner | Butane Conversion Unit | Heavy Duty Heating | Trailer Sewer and Drain | Ventilating
Inside Diameter - Millimeter:
127
Color:
Black
4-1/2INX50FT 688SB MH 45PSI
Description
4-1/2X50 BULK+ 40SD ; MATERIAL HANDLING HOSE NON-RETURNABLE
Part # 4-1/2INX50FT 688SB MH 45PSI
BDI # 18202306
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.27
Outside Diameter - Millimeter:
133.858
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 36 Inch
Typical Use:
Gravity | Industrial | Pneumatic System | Suction
Inside Diameter - Millimeter:
114.3
Color:
Black
5IN 4663G HEAVY WALL 10PSI 10FT
Description
4663-4048 ; 4663G WIRE REINFORCED, HVY WALL AIR HOSE
Part # 5IN 4663G HEAVY WALL 10PSI 10FT
BDI # 22284123
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.23
Outside Diameter - Millimeter:
132.842
Other Features:
6 Inch HG Vacuum Rating | Bend Radius 12 Inch | Synthetic Fabric Reinforcement | With Red Stripe
Typical Use:
Industrial | Engine
Inside Diameter - Millimeter:
127
Color:
Black