1-1/2X200 CTN BLK GOLD POWERSPIRAL 5000
Description
24PS5000XCTN BLACK GOLD OILFILED HOSE ; HYD PWR SPIRAL 200FT/REL
Part # 1-1/2X200 CTN BLK GOLD POWERSPIRAL 5000
BDI # 22284583
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.26
Outside Diameter - Millimeter:
57.404
Other Features:
Bend Radius 20 Inch | Burst Pressure 20000 PSI | High Tensile Steel Wire Reinforcement | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Drilling Equipment
Inside Diameter - Millimeter:
38.1
Color:
Black
1-1/2X200 RL BLACK GOLD POWERSPIRAL 5000
Description
24PS5000XLL BLACK GOLD OILFILED HOSE ; HYD PWR SPIRAL 200FT/REL
Part # 1-1/2X200 RL BLACK GOLD POWERSPIRAL 5000
BDI # 22284587
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.26
Outside Diameter - Millimeter:
57.404
Other Features:
Bend Radius 20 Inch | Burst Pressure 20000 PSI | High Tensile Steel Wire Reinforcement | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Drilling Equipment
Inside Diameter - Millimeter:
38.1
Color:
Black
1-1/2INX200FT POWERBRAID PLUS OILFIELD
Description
1-1/2X200 BG SLIMHOLE ROT 5000 ; NON-RETURNABLE OILFIELD HOSE
Part # 1-1/2INX200FT POWERBRAID PLUS OILFIELD
BDI # 18201651
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.26
Outside Diameter - Millimeter:
57.404
Other Features:
High Tensile Steel Wire Braid | Bend Radius 20 Inch
Typical Use:
Drilling Rigs | Industrial | Rotary
Inside Diameter - Millimeter:
38.1
Color:
Black
24EFCPSX200FT LL
Description
24EFCPSXLL MINING HOSE ; POR COAL POWER SPIRAL 200FT/REL
Part # 24EFCPSX200FT LL
BDI # 1100858
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.26
Outside Diameter - Millimeter:
57.4
Other Features:
5000 PSI | 344.7 Bar Dynamic WP | 6-Spiral | Wire Reinforcement
Typical Use:
High-Pressure Hydraulic | Mining Equipment | Roof-Support Systems | Petroleum-Based Or Water Emulsion Fluids
Inside Diameter - Millimeter:
38.1
Color:
Black
24EFCPSX50FT
Description
24EFCPSX50' MINING HOSE ; POR COAL POWER SPIRAL 50FT/REL
Part # 24EFCPSX50FT
BDI # 1100857
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.26
Outside Diameter - Millimeter:
57.4
Other Features:
5000 PSI | 344.7 Bar Dynamic WP | 6-Spiral | Wire Reinforcement
Typical Use:
High-Pressure Hydraulic | Mining Equipment | Roof-Support Systems | Petroleum-Based Or Water Emulsion Fluids
Inside Diameter - Millimeter:
38.1
Color:
Black