Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.55
Outside Diameter - Millimeter:
13.97
Other Features:
Burst Pressure 24000 PSI | Steel High-Tensile Braid Reinforcement
Typical Use:
Construction Mining | Stationary | Agriculture | Forestry | Aerial Lift | Control Lines | Return Lines | General System Lines | Auxiliary Lines
Inside Diameter - Millimeter:
6.35
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.55
Outside Diameter - Millimeter:
13.97
Other Features:
2.5" Bend Radius | 1 Braid of Textile | 1 Braid of Steel
Typical Use:
Turbocharger Oil Line | Tilt Cab Cylinder | Air Brake Line | Transmission Coolant | Filtration Line
Inside Diameter - Millimeter:
6.35
Color:
Blue
8C14CT 250FT/CARTON
Description
8C14CT XCTN HYDRAULIC HOSE ; C14CT PTFE TYPE B CONDUCTIVE 250FT/REL
Part # 8C14CT 250FT/CARTON
BDI # 1115753
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.55
Outside Diameter - Millimeter:
13.97
Other Features:
1 Stainless Steel Wire Braid | Bend Radius 53 Inch | Burst Pressure 6000 PSI
Typical Use:
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Inside Diameter - Millimeter:
10.312
8C14 250FT/CARTON
Description
8C14 XCTN HYDRAULIC HOSE ; C14 PTFE TYPE A NON-CONDUCTIVE 250FT/REL
Part # 8C14 250FT/CARTON
BDI # 1115755
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.55
Outside Diameter - Millimeter:
13.97
Other Features:
1 Stainless Steel Wire Braid | Bend Radius 5.3 Inch | Burst Pressure 6000 PSI
Typical Use:
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Inside Diameter - Millimeter:
10.312
Color:
White
5C5E 385FT/REEL
Description
5C5E XREEL HYDRAULIC HOSE ; NON-RETURNABLE C5E HIGH-TEMP 385FT/REL
Part # 5C5E 385FT/REEL
BDI # 1110025
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.55
Outside Diameter - Millimeter:
13.97
Other Features:
1 High Tensile Steel Wire Braid Over 1 Polyester Braid | Bend Radius 6 Inch | Burst Pressure 6000 PSI
Typical Use:
Air Brake Hose | Engine | Fuel Filter | Power Steering | Transmission Coolant Line
Inside Diameter - Millimeter:
6.35
Color:
Black