Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.7
Outside Diameter - Millimeter:
17.78
Other Features:
2 High Tensile Steel Wire Braid
Typical Use:
Automotive | Plumbing | Routing
Inside Diameter - Millimeter:
9.525
Color:
Black
3/8X1500 BLACK GOLD POWER BRAID 2-WIRE
Description
6PB5000XLGREEL BLACK GOLD OILFILED HOSE ; HYD POWER BRAID 1500FT/REL
Part # 3/8X1500 BLACK GOLD POWER BRAID 2-WIRE
BDI # 22284479
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.7
Outside Diameter - Millimeter:
17.78
Other Features:
2 Wire Braid | Burst Pressure 20000 PSI | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Industrial
Inside Diameter - Millimeter:
9.525
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.7
Outside Diameter - Millimeter:
17.78
Other Features:
Bend Radius 3 Inch | 4 Braided of High Tensile Synthetic Textile Cord
Typical Use:
Open and Outside Area | Well Ventilated Factory Building
Inside Diameter - Millimeter:
9.525
Color:
Black
6M2T-MTFX50FT
Description
6M2T-MTF X50FT HYDRAULIC HOSE ; NON-RETURNABLE 50/PAK
Part # 6M2T-MTFX50FT
BDI # 1113193
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.7
Outside Diameter - Millimeter:
17.78
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 2 Inch | Burst Pressure 20000 PSI
Typical Use:
Automotive | Ultra High Abrasive High Pressure Hydraulic Oil Line
Inside Diameter - Millimeter:
9.525
Color:
Black
6M2T-6FJX-6FJX-48IN
Description
6M2T-6FJX-6FJX-48IN HOSE ASSY ; 3/8"HOSE ID
Part # 6M2T-6FJX-6FJX-48IN
BDI # 25126799
Features
Length - Feet:
4
Inch - Metric:
Inch
Outside Diameter - Inch:
0.7
Outside Diameter - Millimeter:
17.78
Inside Diameter - Millimeter:
9.525
Product Name:
Hose Assembly