Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.32
Other Features:
7 PSI Min Burst Pressure | 1 Wire Braid High Tensile Steel
Inside Diameter - Millimeter:
12.7
Color:
Blue
1/2IN POWERCLEAN 2500 GRAY 300FT/REEL
Description
1/2 X RL PC2500 GRY
Part # 1/2IN POWERCLEAN 2500 GRAY 300FT/REEL
BDI # 18201701
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.32
Other Features:
High Tensile Steel Wire Braid | Bend Radius 7 Inch
Typical Use:
Hot and Cold Water High Pressure Cleaning Equipment
Inside Diameter - Millimeter:
12.7
Color:
Gray
1/2XRL 300FT CLEAN MASTER PW4000 GRAY
Description
1/2XRL 300FT CLEAN MASTER PW4000 GRAY ; PRESSURE HOSE NON-RETURNABLE 300FT/REL
Part # 1/2XRL 300FT CLEAN MASTER PW4000 GRAY
BDI # 23710307
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.32
Other Features:
Bend Radius 3.5 Inch | Braided High Tensile Steel Wire
Typical Use:
Hot and Cold Water High Pressure Cleaning Equipment | Hose Coupling
Inside Diameter - Millimeter:
12.7
Color:
Gray
1/2XRL 300FT CLEAN MASTER PW4000 YELLOW
Description
1/2XRL 300FT CLEAN MASTER PW4000 YELLOW ; PRESSURE HOSE NON-RETURNABLE 300FT/REL
Part # 1/2XRL 300FT CLEAN MASTER PW4000 YELLOW
BDI # 23710311
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.32
Other Features:
Bend Radius 3.5 Inch | Braided High Tensile Steel Wire
Typical Use:
Hot and Cold Water High Pressure Cleaning Equipment | Hose Coupling
Inside Diameter - Millimeter:
12.7
Color:
Yellow
8LOC 300FT/CARTON
Description
8LOC XREEL HYDRAULIC HOSE ; LOC 1-FIBER BRAID LOCK-ON 300FT/REL
Part # 8LOC 300FT/CARTON
BDI # 1116490
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.32
Other Features:
1 Fiber Braid | Bend Radius 5 Inch | Burst Pressure 1000 PSI
Typical Use:
Construction | Engine | Industrial
Inside Diameter - Millimeter:
12.7
Color:
Black