1/2X1000 BLACK GOLD POWER BRAID 1-WIRE
Description
8PB3000XLGREEL BLACK GOLD OILFILED HOSE ; HYD POWER BRAID 1000FT/REL
Part # 1/2X1000 BLACK GOLD POWER BRAID 1-WIRE
BDI # 22284487
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.32
Other Features:
1 Wire Braid | Burst Pressure 12000 PSI | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Industrial
Inside Diameter - Millimeter:
12.7
Color:
Black
1/2X220 BLACK GOLD POWER BRAID 1-WIRE
Description
8PB3000XREEL BLACK GOLD OILFILED HOSE ; HYD POWER BRAID 220FT/REL
Part # 1/2X220 BLACK GOLD POWER BRAID 1-WIRE
BDI # 22284491
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.32
Other Features:
1 Wire Braid | Burst Pressure 12000 PSI | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Industrial
Inside Diameter - Millimeter:
12.7
Color:
Black
1/2IN POWERCLEAN 2500 GRAY 300FT/REEL
Description
1/2 X RL PC2500 GRY
Part # 1/2IN POWERCLEAN 2500 GRAY 300FT/REEL
BDI # 18201701
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.32
Other Features:
High Tensile Steel Wire Braid | Bend Radius 7 Inch
Typical Use:
Hot and Cold Water High Pressure Cleaning Equipment
Inside Diameter - Millimeter:
12.7
Color:
Gray
1/2IN POWERCLEAN 2500 YELLOW 300FT/REEL
Description
1/2 X RL PC2500 YLW
Part # 1/2IN POWERCLEAN 2500 YELLOW 300FT/REEL
BDI # 18201702
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.32
Other Features:
High Tensile Steel Wire Braid | Bend Radius 7 Inch
Typical Use:
Hot and Cold Water High Pressure Cleaning Equipment
Inside Diameter - Millimeter:
12.7
Color:
Yellow
8LOCX50FT
Description
8LOC X50FT HYDRAULIC HOSE ; LOC 1-FIBER BRAID LOCK-ON 50FT/REL
Part # 8LOCX50FT
BDI # 1116489
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.32
Other Features:
1 Fiber Braid | Bend Radius 5 Inch | Burst Pressure 1000 PSI
Typical Use:
Construction | Engine | Industrial
Inside Diameter - Millimeter:
12.7
Color:
Black