8EFG4K-XTFXLL
Description
8EFG4K-XTFXLL HYDRAULIC HOSE ; EFG4K SPIRAL WIRE SAE 100R12 200FT/REL
Part # 8EFG4K-XTFXLL
BDI # 20533688
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.94
Outside Diameter - Millimeter:
23.9
Other Features:
4000 PSI | 275.8 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
12.7
Color:
Black
8EFG4K X 100REEL
Description
8EFG4K X100REEL HYDRAULIC HOSE ; NON-RETURNABLE 100FT/REL
Part # 8EFG4K X 100REEL
BDI # 26964009
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.94
Outside Diameter - Millimeter:
23.9
Other Features:
4000 PSI | 275.8 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
12.7
Color:
Black
8EFG4K-XTFXREEL
Description
8EFG4K-XTFXREEL SPIRAL WIRE HOSE ; 70413 230FT/REL
Part # 8EFG4K-XTFXREEL
BDI # 22493158
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.94
Outside Diameter - Millimeter:
23.9
Other Features:
4000 PSI | 275.8 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
12.7
Color:
Black