20992571-CSSR200-3A-F32G-2656X30FT
Description
20992571-CSSR200-3A-F32G-2656X30FT ; HOSE ASSY
Part # 20992571-CSSR200-3A-F32G-2656X30FT
BDI # 24048206
Features
Length - Feet:
30
Inch - Metric:
Inch
Outside Diameter - Inch:
2.61
Outside Diameter - Millimeter:
66.294
Other Features:
Spiral-Plied Synthetic Fabric With Monofilament Helix Reinforcement
Typical Use:
Transfer Wineries Breweries and Beverage Production
Inside Diameter - Millimeter:
50.8
Color:
Gray
Product Name:
Hose Assembly
20992571-CSSR200-3A-F32G-2656 X10FT
Description
20992571-CSSR200-3A-F32G-2656 X10FT ; HOSE ASSY
Part # 20992571-CSSR200-3A-F32G-2656 X10FT
BDI # 24762533
Features
Length - Feet:
10
Inch - Metric:
Inch
Outside Diameter - Inch:
2.61
Outside Diameter - Millimeter:
66.294
Other Features:
Spiral-Plied Synthetic Fabric With Monofilament Helix Reinforcement
Typical Use:
Transfer Wineries Breweries and Beverage Production
Inside Diameter - Millimeter:
50.8
Color:
Gray
Product Name:
Hose Assembly
32ACP MEGATECHII 100FT/CARTON
Description
32ACP MEGATECH II XCTN HYDRAULIC HOSE ; MEGATECH II - SAE 100R2 100FT/REL
Part # 32ACP MEGATECHII 100FT/CARTON
BDI # 1104021
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.61
Outside Diameter - Millimeter:
66.294
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 25 Inch | Burst Pressure 5200 PSI
Typical Use:
Air Compressor Line | High Temperature Transmission and Lubricating Oil System
Inside Diameter - Millimeter:
50.8
Color:
Black
2INX400FT XLPE CHEMICAL TRANSFER 150
Description
2INX400FT XLPE CHEMICAL TRANSFER 150 ; HOSE NON-RETURNABLE 400FT/REL CLEAR SBR
Part # 2INX400FT XLPE CHEMICAL TRANSFER 150
BDI # 24573616
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.61
Outside Diameter - Millimeter:
66.294
Other Features:
12" Bend Radius | Spiral-Plied Synthetic Fabric with Double Wire Helix
Typical Use:
Industrial
Inside Diameter - Millimeter:
50.8
Color:
Clear | Green
2IN CHEMICAL TRANSFER XLPE GREEN
Description
2IN CHEMICAL TRANSFER XLPE GREEN HOSE ; CLEAR 100FT/REL
Part # 2IN CHEMICAL TRANSFER XLPE GREEN
BDI # 423230
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.61
Outside Diameter - Millimeter:
66.294
Other Features:
1 Ply Synthetic Fabric Spiral with Double Wire Helix | With White Spiral Stripe
Typical Use:
Industrial Chemical
Inside Diameter - Millimeter:
50.8
Color:
Green