SR14A-03
Description
SR14A-03 HYDRAULIC HOSE ; 3/16IN ID X 25FT 300PSI
Part # SR14A-03
BDI # 22544140
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.31
Outside Diameter - Millimeter:
7.874
Other Features:
2" Bend Radius | Synthetic Fiber
Typical Use:
Truck | Bus | Industrial and Aerospace | Fleet Service
Inside Diameter - Millimeter:
4.775
4C14 400FT/CARTON
Description
4C14 XCTN HYDRAULIC HOSE ; 3/16" HOSE ID 400FT/REL
Part # 4C14 400FT/CARTON
BDI # 1107515
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.31
Outside Diameter - Millimeter:
7.874
Other Features:
1 Stainless Steel Wire Braid | Bend Radius 2 Inch | Burst Pressure 10000 PSI
Typical Use:
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Inside Diameter - Millimeter:
4.775
Color:
White
SR14A-03X150CL
Description
SR14A-03X150CL HYDRAULIC HOSE ; 150FT/COIL
Part # SR14A-03X150CL
BDI # 19395464
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.31
Outside Diameter - Millimeter:
7.874
Other Features:
Synthetic Fiber Reinforcement | UCF9 Ferrule with Uni-Crimp Stem | Burst Pressure 12000 PSI | -100 To 500 Deg F Intermittent Temperature | Bend Radius 2 Inch
Typical Use:
Aerospace | Bus | Industrial | Truck
Inside Diameter - Millimeter:
4.775
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.31
Outside Diameter - Millimeter:
7.874
Other Features:
Synthetic Fiber Reinforcement | UCF9 Ferrule with Uni-Crimp Stem | Burst Pressure 12000 PSI | -100 To 500 Deg F Intermittent Temperature | Bend Radius 2 Inch
Typical Use:
Aerospace | Bus | Industrial | Truck
Inside Diameter - Millimeter:
4.775
4C14X25FT
Description
4C14 X25FT HYDRAULIC HOSE ; 85700 25'/BOX 25FT/BOX
Part # 4C14X25FT
BDI # 1107514
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.31
Outside Diameter - Millimeter:
7.874
Other Features:
1 Stainless Steel Wire Braid | Bend Radius 2 Inch
Typical Use:
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Inside Diameter - Millimeter:
4.775
Color:
White