9AR1000-0300
Description
9AR1000-0300 HOSE, AR1000 SUCTION ABRA-LINE TUBE EPDM COVER (SMARTCATALOG)
Part # 9AR1000-0300
BDI # 26506386
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.56
Outside Diameter - Millimeter:
90.424
Other Features:
Abrasion Resistant | Textile with Embedded Dual Helix Wire Reinforcement | Millable Polyurethane Yellow Tube | With ABRA-LINE Liner
Typical Use:
Discharge Abrasive Slurry
Inside Diameter - Millimeter:
76.2
Color:
Black
3IN ULTRABRAID BULL
Description
3IN ULTRABRAID BULL HOSE ; 50FT/BOX
Part # 3IN ULTRABRAID BULL
BDI # 27339300
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.56
Outside Diameter - Millimeter:
90.424
Other Features:
Brass Coated High Tensile Steel Wire Braid
Typical Use:
Construction | Industrial
Inside Diameter - Millimeter:
76.2
Color:
Black
3IN X 100FT FOOD MASTER 150 SD
Description
3X100 FOOD OIL AND DAIRY150SD MFLX ; FOOD AND BEVERAGE HOSE NON-RETURNABLE
Part # 3IN X 100FT FOOD MASTER 150 SD
BDI # 22283916
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.56
Outside Diameter - Millimeter:
90.424
Other Features:
Bend Radius 9 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Barge | Ship | Storage Tank | Tank Truck
Inside Diameter - Millimeter:
76.2
Color:
White
9AR1000-0300R
Description
9AR1000-0300R SUCTION HOSE, AR1000 ABRA-LINE TUBE EPDM 50 FT/REL (SMARTCATALOG)
Part # 9AR1000-0300R
BDI # 26508433
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.56
Outside Diameter - Millimeter:
90.424
Other Features:
Abrasion Resistant | Textile with Embedded Dual Helix Wire Reinforcement | Millable Polyurethane Yellow Tube | With ABRA-LINE Liner
Typical Use:
Discharge Abrasive Slurry
Inside Diameter - Millimeter:
76.2
Color:
Black
3INX100FT EXTREMEFLEX PET RED 200
Description
3INX100FT EXTREMEFLEX PET RED 200 HOSE ; POR 54391510701000
Part # 3INX100FT EXTREMEFLEX PET RED 200
BDI # 24576569
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.56
Outside Diameter - Millimeter:
90.424
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix | High Oil Resistance | 29" Hg Vacuum | Bend Radius 3 Inch
Typical Use:
In-Plant Operation | Tank Truck
Inside Diameter - Millimeter:
76.2
Color:
Red