SGC421B-10G25Y-5DO
Description
SGC421B-10G25Y-5DO ; MÁGNESSZELEP HŰTŐ-KENŐ FOLYADÉKOKHOZ2/2
Part # SGC421B-10G25Y-5DO
BDI # 21913449
Features
Port Type:
1" G
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Normally Closed | Coolant Fluid | DIN Terminal without Connector
Overall Length - Inch:
3.811
Voltage:
24 VDC
Overall Width - Inch:
2.913
Features
Port Type:
1" G
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4.5 Cv Factor | Air - Inert Gas Fluid | Diaphragm Poppet | DIN Terminal with Connector | In/Out Position
Overall Length - Inch:
4.37
Voltage:
24 VDC
Overall Width - Inch:
2.205
Features
Port Type:
1" G
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
10.2 Cv Factor | 25MM Orifice Size | Water Fluid | Zero Differential Pressure | Normally Closed | Oil Free | DIN Terminal With Surge Voltage Suppressor | Class B
Overall Length - Inch:
4.528
Voltage:
230/50-60 VAC
Overall Width - Inch:
2.598
Features
Port Type:
1" G
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
7 Cv Factor | 16MM Orifice Size | Air - Oil - Vacuum - Water Fluid | Air Operated | In/Out Position
Overall Length - Inch:
3.543
Voltage:
Not Applicable
Overall Width - Inch:
2.362
Features
Port Type:
1" G
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
12 Cv Factor | 25MM Orifice Size | Normally Closed | In/Out Position
Overall Length - Inch:
3.543
Voltage:
Not Applicable
Overall Width - Inch:
2.362