Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 170

Next

Compare
VXZ2B2GGE

COMPARE

VXZ2B2GGE

Description
VXZ2B2GGE, PILOT OP 2 PORT SOLENOID VALVE, (N.O.) (SMARTCATALOG)

SMC

Part # VXZ2B2GGE

BDI # 27476878

Features

Port Type: 1/2" NPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Spring Return
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 5.3 Cv Factor | 15MM Orifice Size | Water Fluid | Zero Differential Pressure | Normally Open | Oil Free | DIN Terminal with Surge Voltage Suppressor | Class B
Overall Length - Inch: 3.917
Voltage: 24 VDC
Overall Width - Inch: 1.89

Price Inventory : Request a quotation
Loading Price
QTY
VXZ245FCB

COMPARE

VXZ245FCB

Description
VXZ245FCB, PILOT OP 2 PORT SOLENOID VALVE, (N.C.) (SMARTCATALOG)

SMC

Part # VXZ245FCB

BDI # 25763845

Features

Port Type: 1/2" NPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Spring Return
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 5.3 Cv Factor | 15MM Orifice Size | Heated Water Fluid | Zero Differential Pressure | Normally Closed | Grommet With Surge Voltage Suppressor | Class H
Overall Length - Inch: 2.756
Voltage: 110/50-60 VAC
Overall Width - Inch: 1.89

Price Inventory : Request a quotation
Loading Price
QTY
VXD2B2HAB

COMPARE

VXD2B2HAB

Description
VXD2B2HAB, PILOT OP 2 PORT SOLENOID VALVE (N.O.) (SMARTCATALOG)

SMC

Part # VXD2B2HAB

BDI # 25763398

Features

Port Type: 1/2" NPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Spring Return
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 5.5 Cv Factor | 15MM Orifice Size | Water Fluid | Normally Open | Grommet | Class B
Overall Length - Inch: 2.756
Voltage: 24 VDC
Overall Width - Inch: 2.067

Price Inventory : Request a quotation
Loading Price
QTY
SY9340-5MZ-04N

COMPARE

SY9340-5MZ-04N

Description
SY9340-5MZ-04N 5 PORT SOLENOID VALVE (SMARTCATALOG)

SMC

Part # SY9340-5MZ-04N

BDI # 25612541

Features

Port Type: 1/2" NPT
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 3 Position

Inch - Metric: Inch
Other Features: Air Fluid | Base Mounted | M Plug with 300MM Lead Wire | With Light/Surge Voltage Suppressor
Overall Length - Inch: 6.476
Voltage: 24 VDC
Overall Width - Inch: 2.244

Price Inventory : Request a quotation
Loading Price
QTY
VXZ246FZ1WBXCB

COMPARE

VXZ246FZ1WBXCB

Description
VXZ246FZ1WBXCB, PILOT OP 2 PORT SOLENOID VALVE, (N.C.) (SMARTCATALOG)

SMC

Part # VXZ246FZ1WBXCB

BDI # 25642599

Features

Port Type: 1/2" NPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Spring Return
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 5.3 Cv Factor | 15MM Orifice Size | High Temperature Oil Fluid | Zero Differential Pressure | Normally Closed | Conduit Terminal With Surge Voltage Suppressor | Class H | 180 Degree Special Electrical Entry Direction
Overall Length - Inch: 5.63
Voltage: 24/50-60 VAC
Overall Width - Inch: 1.89

Price Inventory : Request a quotation
Loading Price
QTY