VZBD-3-S1-16-T-2-F0710-V14V14;4795672
Description
VZBD-3-S1-16-T-2-F0710-V14V14 ; 4795672 BALL VALVE
Part # VZBD-3-S1-16-T-2-F0710-V14V14 ; 4795672
BDI # 24022336
Features
Port Type:
3" Clamp
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Mechanical
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Voltage:
Not Applicable
Overall Width - Inch:
3.15
Overall Width - Millimeter:
80