LVC20-S05-4-Z
Description
LVC20-S05-4-Z, HIGH PURITY CHEMICAL LIQUID VALVE (SMARTCATALOG)
Part # LVC20-S05-4-Z
BDI # 25516888
Features
Port Type:
3/16" Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.35 Cv Factor | 4MM Orifice Size | Chemical Fluid | PTFE Diaphragm | Normally Closed | LQ2 Integrated Fitting | With Indicator | 1/8" RC Pilot Port
Overall Length - Inch:
3.11
Voltage:
Not Applicable
Overall Width - Inch:
1.732
LVC20-S05-Z
Description
LVC20-S05-Z, HIGH PURITY CHEMICAL LIQUID VALVE (SMARTCATALOG)
Part # LVC20-S05-Z
BDI # 25594622
Features
Port Type:
3/16" Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.35 Cv Factor | 4MM Orifice Size | Chemical Fluid | PTFE Diaphragm | Normally Closed | LQ2 Integrated Fitting | 1/8" RC Pilot Port
Overall Length - Inch:
3.11
Voltage:
Not Applicable
Overall Width - Inch:
1.732
LVC20-S05-1-Z
Description
LVC20-S05-1-Z, HIGH PURITY CHEMICAL LIQUID VALVE (SMARTCATALOG)
Part # LVC20-S05-1-Z
BDI # 25594620
Features
Port Type:
3/16" Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.35 Cv Factor | 4MM Orifice Size | Chemical Fluid | PTFE Diaphragm | Normally Closed | LQ2 Integrated Fitting | With Flow Rate Adjustment | 1/8" RC Pilot Port
Overall Length - Inch:
3.11
Voltage:
Not Applicable
Overall Width - Inch:
1.732
LVC20-S05-4-V-Z
Description
LVC20-S05-4-V-Z, HIGH PURITY CHEMICAL LIQUID VALVE (SMARTCATALOG)
Part # LVC20-S05-4-V-Z
BDI # 25548963
Features
Port Type:
3/16" Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.35 Cv Factor | 4MM Orifice Size | Chemical Fluid | PTFE Diaphragm | Normally Closed | LQ2 Integrated Fitting | With Indicator | Vacuum Fluid | 1/8" RC Pilot Port
Overall Length - Inch:
3.11
Voltage:
Not Applicable
Overall Width - Inch:
1.732
H-QSM-3/16-U;190842
Description
H-QSM-3/16-U ; 190842 CHECK VALVE
Part # H-QSM-3/16-U ; 190842
BDI # 20190565
Features
Port Type:
3/16" Tubing OD
Number of Ports/Way:
2 Port | 1 Way
Actuation:
Screw
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Inch
Voltage:
Not Applicable