NVSA4324-02JM
Description
NVSA4324-02JM ; VSA AIR OPERATED VALVE
Part # NVSA4324-02JM
BDI # 18589418
Features
Port Type:
3/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Air Pilot - Spring | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
1.61 Cv Factor | Air - Gas Fluid | Recessed Non Locking Operator | Tapped Junction Box Cover | Interface Speed Control | Side Port - Mounted on Individual Sub Plate
Overall Length - Inch:
8.268
Voltage:
Not Applicable
Overall Width - Inch:
3.307
VFS4200-3FZB-03T
Description
VFS4200-3FZB-03T, 5 PORT PILOT OPERATED VALVE (SMARTCATALOG)
Part # VFS4200-3FZB-03T
BDI # 27936241
Features
Port Type:
3/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.6/2.8 Cv Factor | Air - Inert Gas Fluid | Base Mounted | Plug In | Internal Pilot | Conduit Terminal with Light/Surge Voltage Suppressor | Locking Manual Override | In/Out Position
Overall Length - Inch:
7.409
Voltage:
110-120/50-60 VAC
Overall Width - Inch:
2.441
VQ7-8-FHG-D-1ZRA03TSC
Description
VQ7-8-FHG-D-1ZRA03TSC, SOLENOID VALVE, ISO STANDARD (SMARTCATALOG)
Part # VQ7-8-FHG-D-1ZRA03TSC
BDI # 25805981
Features
Port Type:
3/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
2.8 - 2.8 Cv Factor | Pre Wired Connector | Side Ported | Indicator Light With Surge Voltage Suppressor
Overall Length - Inch:
7.106
Voltage:
100/50-60 VAC
Overall Width - Inch:
3.386
NVS4124-0209DPM
Description
NVS4124-0209DPM ; VS4 CLASS 2 SOL 4/5 PORT
Part # NVS4124-0209DPM
BDI # 18589015
Features
Port Type:
3/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.61 Cv Factor | Air - Gas Fluid | Recessed Non Locking Manual Operator | Side Port - Mounted on Individual Sub Plate | DIN Connector | Interface Speed Control | In/Out Position
Overall Length - Inch:
6.811
Voltage:
100-110/50 VAC | 115-120/60 VAC
Overall Width - Inch:
3.307
NVS4224-0204DM
Description
NVS4224-0204DM ; VALVE SOL 220VAC/50HZ
Part # NVS4224-0204DM
BDI # 17854939
Features
Port Type:
3/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Detent | Solenoid Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.61 Cv Factor | Air - Gas Fluid | Recessed Non Locking Manual Operator | Side Port - Mounted on Individual Sub Plate | Interface Speed Control | In/Out Position
Overall Length - Inch:
9.567
Voltage:
220/50 VAC
Overall Width - Inch:
3.307