Features
Port Type:
3/8" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Overall Length - Inch:
5.083
Voltage:
220/50-60 VAC
Overall Width - Inch:
0.941
LVC30-S11-F2
Description
LVC30-S11-F2, HIGH PURITY CHEMICAL LIQUID VALVE (SMARTCATALOG)
Part # LVC30-S11-F2
BDI # 25594711
Features
Port Type:
3/8" Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.7 Cv Factor | 8MM Orifice Size | Chemical Fluid | PTFE Diaphragm | Normally Closed | LQ2 Integrated Fitting | 1/8" RC Pilot Port | With Bypass
Overall Length - Inch:
4.173
Voltage:
Not Applicable
Overall Width - Inch:
3.091
SY7420-5LZ-N11T-F2
Description
SY7420-5LZ-N11T-F2 ; SY7000 SOL/VALVE, RUBBER SEAL
Part # SY7420-5LZ-N11T-F2
BDI # 18597418
Features
Port Type:
3/8" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | L Plug with 300MM Lead Wire | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Exhaust Center/Out Position
Overall Length - Inch:
6.071
Voltage:
24 VDC
Overall Width - Inch:
0.941
Features
Port Type:
3/8" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal without Connector | One Touch Fitting | In/Exhaust Center/Out Position
Overall Length - Inch:
6.858
Voltage:
24 VDC
Overall Width - Inch:
0.941
JSY5303-5U-H-WO-UGN11
Description
JSY5303-5U-H-WO-UGN11, JSY IP69K SUB PLATE AND VALVE (SMARTCATALOG)
Part # JSY5303-5U-H-WO-UGN11
BDI # 25944998
Features
Port Type:
3/8" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Non-Polar Light/Surge Voltage Suppressor
Overall Length - Inch:
6.339
Voltage:
24 VDC
Overall Width - Inch:
1.87