Features
Port Type:
3 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.09 Cv Factor | Chemical Fluid | Normally Closed | Integral Fitting Type | PTFE Diaphragm | In/Out Position | 0 To 60 Deg C Ambient Temperature
Overall Length - Inch:
1.811
Voltage:
Not Applicable
Overall Width - Inch:
1.535
GR-QS-3;193965
Description
GR-QS-3 ; 193965 ; FLOW CONTROL VALVE 1-WAY
Part # GR-QS-3 ; 193965
BDI # 15092132
Features
Port Type:
3 MM Tubing OD
Number of Ports/Way:
2 Port | 1 Way
Actuation:
Knurled Screw
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Front Panel Through Hole Mounting | -10 To 60 Deg C Ambient Temperature | QS-3 Fitting
Overall Length - Inch:
1.646
Voltage:
Not Applicable
Overall Width - Inch:
0.551
Features
Port Type:
3 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
Air Fluid | Top Ported | Non-Polar Light/Surge Voltage Suppressor
Overall Length - Inch:
3.65
Voltage:
24 VDC
Overall Width - Inch:
0.488
LVD20-S03
Description
LVD20-S03 AIR OPERATED CHEMICAL VALVE (SMARTCATALOG)
Part # LVD20-S03
BDI # 25506041
Features
Port Type:
3 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.35 Cv Factor | 4MM Orifice Size | Normally Closed | LQ1 Integrated Fitting | 6MM One Touch Fitting Pilot Port | PTFE Diaphragm
Overall Length - Inch:
2.638
Voltage:
Not Applicable
Overall Width - Inch:
2.205
LVQ20-Z03R-9
Description
LVQ20-Z03R-9, HIGH PURITY CHEMICAL LIQUID VALVE (SMARTCATALOG)
Part # LVQ20-Z03R-9
BDI # 25563574
Features
Port Type:
3 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.35 Cv Factor | 4MM Orifice Size | Normally Closed | LQ3 Integrated Fitting | 1/8" RC Pilot Port | High Back Pressure With Indicator
Overall Length - Inch:
3.583
Voltage:
Not Applicable
Overall Width - Inch:
2.283