VZBD-4-W1-16-T-2-F1012-V14V14;4762854
Description
VZBD-4-W1-16-T-2-F1012-V14V14 ; 4762854 BALL VALVE
Part # VZBD-4-W1-16-T-2-F1012-V14V14 ; 4762854
BDI # 24022266
Features
Port Type:
4" Socket Welding
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Mechanical
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Voltage:
Not Applicable
Overall Width - Inch:
3.937
Overall Width - Millimeter:
100