VMPA1-M1H-J-PI;533343
Description
VMPA1-M1H-J-PI ; 533343 ; AIR SOLENOID VALVE 5/2 BISTABLE
Part # 533343
BDI # 15013273
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Manual | Solenoid - Air Pilot - Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
360 L/Min Flow Rate | Reversible | Through Hole Mounting | -5 To 50 Deg C Ambient Temperature
Overall Length - Inch:
4.492
Voltage:
24 VDC
Overall Width - Inch:
1.134
Features
Port Type:
Not Available
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Hand Lever
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Non Reversible | Inline Installation Mounting | -10 To 60 Deg C Ambient Temperature | Without Connecting Plate | Midi Size
Overall Length - Inch:
2.433
Voltage:
Not Applicable
Overall Width - Inch:
2.165
MHA1-M1H-3/2G-0,6-HC;197002
Description
MHA1-M1H-3/2G-0,6-HC ; FESTO MHA1-M1H-3/2G-0,6-HC
Part # 197002
BDI # 1475467
Features
Port Type:
Not Available
Number of Ports/Way:
3 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Normally Closed
Overall Length - Inch:
1.378
Voltage:
12 VDC
Overall Width - Inch:
1.102
HEE-D-MINI-24;172956
Description
HEE-D-MINI-24 ; 172956 ON-OFF VALVE ; 40MM GRID 24VDC
Part # 172956
BDI # 15013277
Features
Port Type:
Not Available
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Non Reversible | Inline Installation Mounting | -10 To 60 Deg C Ambient Temperature | Without Connecting Plate | Mini Size
Overall Length - Inch:
1.803
Voltage:
24 VDC
Overall Width - Inch:
1.575
HE-D-MINI;170681
Description
HE-D-MINI ; 170681 ON-OFF VALVE ; G1/8 3-PORT 2-WAY 16BAR
Part # HE-D-MINI ; 170681
BDI # 15013276
Features
Port Type:
Not Available
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Hand Lever
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Non Reversible | Inline Installation Mounting | -10 To 60 Deg C Ambient Temperature | Without Connecting Plate | Mini Size
Overall Length - Inch:
1.803
Voltage:
Not Applicable
Overall Width - Inch:
1.575