CDQ2A50-132DCMZ-F7BAL
Description
CDQ2A50-132DCMZ-F7BAL ; CYLINDER
Part # CDQ2A50-132DCMZ-F7BAL
BDI # 17380645
Features
Inch - Metric:
Metric
Other Features:
Air Fluid | 4 Surface Auto Switch Mounting Grooves | 24 VDC Apply Voltage | 3M Lead Wire | 2 Wire | In-Line | With Indicator Light | Grommet | Solid State Auto Switch | Water Resistant 2 Color Indicator
Stroke Length - Inch:
5.197
Overall Length - Inch:
9.213
Product Name:
Pneumatic Cylinder
Overall Width - Inch:
2.52
Overall Width - Millimeter:
64
Overall Length - Millimeter:
234
Overall Height - Inch:
2.972
Overall Height - Millimeter:
75.5