Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.63 Cv Factor | 4MM Orifice Size | Water Fluid | Normally Closed | Class B | DIN Terminal | With Surge Voltage Suppressor | Size 2 | In/Out Position
Overall Length - Inch:
3.504
Voltage:
48 VAC
Overall Width - Inch:
1.378
Features
Port Type:
3/8" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.63 Cv Factor | 4MM Orifice Size | Water Fluid | Normally Closed | Class B | Grommet | With Surge Voltage Suppressor | Size 2 | In/Out Position
Overall Length - Inch:
2.146
Voltage:
48 VAC
Overall Width - Inch:
1.378
NVFS3100-9F(AC48V)
Description
NVFS3100-9F(AC48V) ; VALVE SOL'N
Part # NVFS3100-9F(AC48V)
BDI # 18587617
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Without Sub Plate | Plug In Type | Side Ported
Overall Length - Inch:
5.079
Voltage:
48 VAC
Overall Width - Inch:
1.26
Features
Port Type:
3/8" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.08 Cv Factor | 7MM Orifice Size | Water Fluid | Normally Closed | Class B | Grommet | With Surge Voltage Suppressor | Size 2 | In/Out Position
Overall Length - Inch:
2.146
Voltage:
48 VAC
Overall Width - Inch:
1.378
VP3165V-109DB1(AC48V)
Description
VP3165V-109DB1(AC48V) ; VP3/5/7 SOL VALVE 3-PORT
Part # VP3165V-109DB1(AC48V)
BDI # 18600537
Features
Port Type:
1" RC
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Air Pilot - Spring | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Body Ported | Body Size 1" | Vacuum Low Pressure | External Pilot | DIN Terminal
Overall Length - Inch:
4.449
Voltage:
48 VAC
Overall Width - Inch:
3.976