M2.5 25X25X2000 GEAR RACK NR. CR29200
Description
FL M2.5 25X25/L2000MM ; FL M2.5 25*25/L2000MM
Part # CR29200
BDI # 1404748
Features
Overall Thickness - Millimeter:
25
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
25
Face Width - Inch:
0.984
Pitch:
M2.5 DP
Length - Millimeter:
2000
Other Features:
Spur Gear Rack | Straight Tooth | Ground Finished Face
Pressure Angle:
20 Degree
Length - Inch:
78.74