M6 60X60X2000 GEAR RACK NR. CR34200
Description
FL M6 60X60/L2000MM ; FL M6 60*60/L2000MM
Part # CR34200
BDI # 1404750
Features
Overall Thickness - Millimeter:
60
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Pitch:
M6 DP
Length - Millimeter:
2000
Other Features:
Spur Gear Rack | Straight Tooth | Ground Finished Face
Pressure Angle:
20 Degree
Length - Inch:
78.74