VECP4103T

COMPARE

VECP4103T

Description
VECP4103T GENERAL PURPOSE AC MOTOR ; 25HP 284TC FRM 1800RPM 230/460VAC

BALDOR-RELIANCE

Part # VECP4103T

BDI # 130827

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Overall Length - Inch: 27.58
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: C-Face

Price Inventory : Available to order
$ 4,620.12 / each QTY
GT1228A;284TTFCD6028

COMPARE

GT1228A;284TTFCD6028

Description
GT1228A ; 284TTFCD6028 GP AC MOTOR ; 25HP 1800RPM TEFC 284TC 3/60/230/460V

MARATHON ELECTRIC

Part # GT1228A

BDI # 22331119

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: General Purpose | Premium Efficiency | Cast Iron Frame | Dual Frame Mounting Hole
Mounting Method: Rigid

Price Inventory : Available to order
$ 2,543.13 / each QTY