1140T-5-3/4IN KW 2SS

COMPARE

1140T-5-3/4IN KW 2SS

Description
1140T-5-3/4IN KW 2SS CPLG HUB

DODGE

Part # 1140T-5-3/4IN KW 2SS

BDI # 24677853

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 185.42
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 254
Coupling Type: Grid Coupling
Torque: 253000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1140T-HUB5 1/2

COMPARE

1140T-HUB5 1/2

Description
1140T-HUB5 1/2 COUPLING HUB ; BLUE-FLEX GRID BS KWY 2SS

MARTIN SPROCKET & GR

Part # 1140T-HUB5 1/2

BDI # 24658581

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 311.277
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 182.88
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 254
Coupling Type: Grid Coupling
Torque: 253000In-Lbs

Price Inventory : Available to order
Loading Price
QTY