Page 1 of 12

Next

Compare
1080T-HUB2 7/8

COMPARE

1080T-HUB2 7/8

Description
1080T-HUB2 7/8 COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1080T-HUB2 7/8

BDI # 23596796

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104.648
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1090T-HUB2 15/16

COMPARE

1090T-HUB2 15/16

Description
1090T-HUB2 15/16 COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1090T-HUB2 15/16

BDI # 23596818

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 160.934
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 98.298
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 123.952
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1080T-HUB2 15/16

COMPARE

1080T-HUB2 15/16

Description
1080T-HUB2 15/16 COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1080T-HUB2 15/16

BDI # 23596786

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104.648
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1090T-HUB2 7/8

COMPARE

1090T-HUB2 7/8

Description
1090T-HUB2 7/8 COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1090T-HUB2 7/8

BDI # 23596828

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 160.934
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 98.298
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 123.952
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1070T-SH2 7/8

COMPARE

1070T-SH2 7/8

Description
1070T-SH2 7/8 COUPLING HUB ; BLUE-FLEX GRID KWY 2SS BTS

MARTIN SPROCKET & GR

Part # 1070T-SH2 7/8

BDI # 24658433

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 152.4
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 87.376
Coupling Type: Grid Coupling
Torque: 8800In-Lbs

Price Inventory : Available to order
Loading Price
QTY