3/4INX50FT 205MB WRAPPED STEAM KING
Description
3/4INX50FT 205MB WRAPPED STEAM KING ; STEAM HOSE 100FT/REL
Part # 3/4INX50FT 205MB WRAPPED STEAM KING
BDI # 18201955
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.27
Outside Diameter - Millimeter:
32.258
Other Features:
High Tensile Steel Wire Braid | Bend Radius 9 Inch
Typical Use:
Industrial
Inside Diameter - Millimeter:
19.05
Color:
Black
XCP6S-12X100CL
Description
XCP6S-12X100CL HYDRAULIC HOSE ; 100FT/REL
Part # XCP6S-12X100CL
BDI # 21529648
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.27
Outside Diameter - Millimeter:
32.258
Other Features:
24400 PSI | 1680 Bar Min Burst Pressure | 4 Constant Pressure Spiral
Typical Use:
Very High Pressure Hydraulic
Inside Diameter - Millimeter:
19.05
Color:
Black
S4SH-12X200CL EN856 4SH
Description
S4SH-12X200CL HYDRAULIC HOSE ; POR EN856 4SH 3/4"
Part # S4SH-12X200CL EN856 4SH
BDI # 22083571
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.27
Outside Diameter - Millimeter:
32.258
Other Features:
11" Bend Radius | 4 Alternating Layer of Spiraled High-Tensile Steel Wire
Inside Diameter - Millimeter:
19.05
Color:
Black
S4SH-12X100CL EN856 4SH
Description
S4SH-12X100CL HYDRAULIC HOSE ; POR EN856 4SH 3/4"
Part # S4SH-12X100CL EN856 4SH
BDI # 22083569
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.27
Outside Diameter - Millimeter:
32.258
Other Features:
11" Bend Radius | 4 Alternating Layer of Spiraled High-Tensile Steel Wire
Inside Diameter - Millimeter:
19.05
Color:
Black
S4SP-12X100CL EN856 4SP
Description
S4SP-12X100CL HYDRAULIC HOSE ; POR EN856 4SP 3/4"
Part # S4SP-12X100CL EN856 4SP
BDI # 22083603
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.27
Outside Diameter - Millimeter:
32.258
Other Features:
11.8" Bend Radius | 4 Alternating Layer of Spiraled High-Tensile Steel Wire
Inside Diameter - Millimeter:
19.05
Color:
Black