24ACP MEGATECHII 100FT/CARTON
Description
24ACP MEGATECH II XCTN HYDRAULIC HOSE ; POR MEGATECH II-TYPE AT-ACP 100FT/REL
Part # 46572484
BDI # 1100835
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.13
Outside Diameter - Millimeter:
54.102
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 20 Inch | Burst Pressure 6000 PSI
Typical Use:
Air Compressor Line | High Temperature Transmission and Lubricating Oil System
Inside Diameter - Millimeter:
38.1
Color:
Black
1-7/8INX10FT 63SB AIR AND MP 10PSI
Description
1-7/8"X10' 63SB AIR AND MP 10PSI ; AIR DUCT HOSE 10'/REEL
Part # 4663-1548
BDI # 18201719
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.13
Outside Diameter - Millimeter:
54.102
Other Features:
1 Ply Synthetic Fabric with 2 Built-In Wire Helix | Bend Radius 18 Inch
Typical Use:
Air and Heater Duct | Air Cleaner | Butane Conversion Unit | Heavy Duty Heating | Trailer Sewer and Drain | Ventilating
Inside Diameter - Millimeter:
47.625
Color:
Black
1-3/4IN 75W ENGINE COOLANT MARINE 75PSI
Description
1-3/4" 75W ENGINE COOLANT MARINE 75PSI ; COOLANT HOSE 50FT/REL
Part # 4175-0869
BDI # 18201992
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.13
Outside Diameter - Millimeter:
54.102
Other Features:
Multiple Ply Synthetic Fabric | Bend Radius 15 Inch
Typical Use:
Industrial | Marine | Stationary Engine
Inside Diameter - Millimeter:
44.45
Color:
Black
1-1/2INX100FT MUSTANG CRUSH 200PSI
Description
1-1/2"X100' MUSTANG CRUSH 200PSI ; CHEMICAL HOSE 100'/REEL
Part # 4695-0609
BDI # 18201903
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.13
Outside Diameter - Millimeter:
54.102
Other Features:
High Tensile Synthetic Textile with Monofilament Helix | Bend Radius 8 Inch | Crush and Kink Resistance
Typical Use:
Barge | Ship | Storage Tank | Tank Truck
Inside Diameter - Millimeter:
38.1
Color:
Black
1-5/8IN 76W ENGINE COOLANT MARINE 106PSI
Description
1-5/8" 76W ENGINE COOLANT MARINE 106PSI ; COOLANT HOSE 50FT/REL
Part # 4176-0867
BDI # 18202109
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.13
Outside Diameter - Millimeter:
54.102
Other Features:
Multiple Ply Synthetic Fabric | Bend Radius 14 Inch
Typical Use:
Stationary Engine
Inside Diameter - Millimeter:
41.275
Color:
Black