2INX100FT GORILLA YELLOW 500
Description
2INX100FT GORILLA YELLOW 500 HOSE ; 200FT/REL
Part # 2INX100FT GORILLA YELLOW 500
BDI # 423817
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.62
Outside Diameter - Millimeter:
66.548
Other Features:
1 Synthetic Yarn Braid | High Oil Resistant
Typical Use:
Agriculture | Construction | Factory | Mining | Oil and Gas Industry | Quarry | Railroad | Shipbuilding
Inside Diameter - Millimeter:
50.8
Color:
Yellow
32G2H 120FT/CARTON
Description
32G2H XCTN HYDRAULIC HOSE ; G2H HIGH-TEMP 2-WIRE BRAID 120FT/REL
Part # 32G2H 120FT/CARTON
BDI # 1104074
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.62
Outside Diameter - Millimeter:
66.548
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 25 Inch | Burst Pressure 4500 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
50.8
Color:
Black
2INX100FT F AND B MASTER WHITE 250PSI
Description
2INX100FT F AND B MASTER WHITE 250PSI ; FOOD AND BEVERAGE HOSE 100FT/REL
Part # 2INX100FT F AND B MASTER WHITE 250PSI
BDI # 18201534
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.62
Outside Diameter - Millimeter:
66.548
Other Features:
1 High Tensile Synthetic Textile with Static Conductive Filament and Resilient Monofilament Helix | Bend Radius 6 Inch
Typical Use:
Transfer of Milk, Juice, Beer, Soft Drinks, Pharmaceuticals
Inside Diameter - Millimeter:
50.8
Color:
White
2INX100FT F AND B MASTER GRAY 250PSI
Description
2INX100FT F AND B MASTER GRAY 250PSI ; FOOD AND BEVERAGE HOSE 100FT/REL
Part # 2INX100FT F AND B MASTER GRAY 250PSI
BDI # 18201542
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.62
Outside Diameter - Millimeter:
66.548
Other Features:
Bend Radius 6 Inch | Multi-Ply Synthetic High Tensile Textile Cord
Typical Use:
Milk | Juice | Beer | Soft Drink | Pharmaceutical | Cosmetics or Water Based Product Transfer | Suction | Pneumatic or Gravity System
Inside Diameter - Millimeter:
50.8
Color:
Gray
32G2HX50FT
Description
32G2H X50FT HYDRAULIC HOSE ; G2H 2-WIRE BRAID SAE 100R2 50FT/REL
Part # 32G2HX50FT
BDI # 1104073
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.62
Outside Diameter - Millimeter:
66.548
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 25 Inch | Burst Pressure 4700 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
50.8
Color:
Black