Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.815
Outside Diameter - Millimeter:
20.7
Other Features:
4060 PSI | 280 Bar Dynamic WP | Patented Woven Spiral Reinforcement
Typical Use:
Very High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
12.7
Color:
Black
8MXG4KX100FT
Description
8MXG4KX100FT HYDRAULIC HOSE ; NON-RETURNABLE MXG 4K 100FT/REL
Part # 8MXG4KX100FT
BDI # 26683044
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.815
Outside Diameter - Millimeter:
20.7
Other Features:
4060 PSI | 280 Bar Dynamic WP | Patented Woven Spiral Reinforcement
Typical Use:
Very High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
12.7
Color:
Black
8MXG4K-XTPX220REEL
Description
8MXG4K-XTP X220REEL HYDRAULIC HOSE ; XTRATUFF MXG4K WIRE BRAID 220FT/REL
Part # 8MXG4K-XTPX220REEL
BDI # 24765241
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.815
Outside Diameter - Millimeter:
20.7
Other Features:
4060 PSI | 280 Bar Dynamic WP | Patented Woven Spiral Reinforcement
Typical Use:
Very High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
12.7
Color:
Black