8C5E 475FT/CARTON
Description
8C5E XCTN HYDRAULIC HOSE ; NON-RETURNABLE C5E HIGH-TEMP FLEXLINE
Part # 8C5E 475FT/CARTON
BDI # 1115798
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.73
Outside Diameter - Millimeter:
18.542
Other Features:
1 High Tensile Steel Wire Braid Over 1 Polyester Braid | Bend Radius 6 Inch | Burst Pressure 5000 PSI
Typical Use:
Air Brake Hose | Engine | Fuel Filter | Power Steering | Transmission Coolant Line
Inside Diameter - Millimeter:
10.312
Color:
Black
3/8 FLEXSHIELD SAE J1527 A1-15/ISO 7840
Description
3/8 FLEXSHIELD SAE J1527 A1-15/ISO 7840 ; HOSE 500FT/REL MOQ
Part # 3/8 FLEXSHIELD SAE J1527 A1-15/ISO 7840
BDI # 27602643
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.73
Outside Diameter - Millimeter:
18.542
Other Features:
Polyester Spiral with Nylon Barrier
Typical Use:
Marine Gasoline Tank
Inside Diameter - Millimeter:
9.525
Color:
Black
8C5EX50FT
Description
8C5E X50FT HYDRAULIC HOSE ; C5E HIGH-TEMP FLEXLINE 50/PACK
Part # 8C5EX50FT
BDI # 1115797
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.73
Outside Diameter - Millimeter:
18.542
Other Features:
1 High Tensile Steel Wire Braid Over 1 Polyester Braid | Bend Radius 6 Inch | Burst Pressure 5000 PSI
Typical Use:
Air Brake Hose | Engine | Fuel Filter | Power Steering | Transmission Coolant Line
Inside Diameter - Millimeter:
10.312
Color:
Black
8C5E 330FT/REEL
Description
8C5E XREEL HYDRAULIC HOSE ; C5E HIGH-TEMP FLEXLINE
Part # 8C5E 330FT/REEL
BDI # 1115799
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.73
Outside Diameter - Millimeter:
18.542
Other Features:
1 High Tensile Steel Wire Braid Over 1 Polyester Braid | Bend Radius 6 Inch | Burst Pressure 5000 PSI
Typical Use:
Air Brake Hose | Engine | Fuel Filter | Power Steering | Transmission Coolant Line
Inside Diameter - Millimeter:
10.312
Color:
Black
3/8IN 3217HY CYCLONE 1000PSI 750FT/REEL
Description
3/8XRL CLEAN WASHDOWN 1000 YLW ; .73"OD 1000 PSI 625FT/REEL
Part # 3/8IN 3217HY CYCLONE 1000PSI 750FT/REEL
BDI # 18201452
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.73
Outside Diameter - Millimeter:
18.542
Other Features:
1 Synthetic High Tensile Cord Braid | Bend Radius 4 Inch
Typical Use:
Meat and Poultry Plant | Mild Detergent
Inside Diameter - Millimeter:
9.525
Color:
Yellow