VNB104B-F6A
Description
VNB104B-F6A ; PNEUMATIKUS MŰKÖDTETÉSŰ SZELEP2/2
Part # VNB104B-F6A
BDI # 21914935
Features
Port Type:
1/8" G
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.8 Cv Factor | 7MM Orifice Size | Air - Oil - Vacuum - Water Fluid | Air Operated | In/Out Position
Overall Length - Inch:
1.772
Voltage:
Not Applicable
Overall Width - Inch:
1.063
VNB104B-F8A
Description
VNB104B-F8A ; PNEUMATIKUS MŰKÖDTETÉSŰ SZELEP2/2
Part # VNB104B-F8A
BDI # 21914937
Features
Port Type:
1/4" G
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
1.772
Voltage:
Not Applicable
Overall Width - Inch:
1.063
Overall Width - Millimeter:
27
VNB204A-F10A
Description
VNB204A-F10A ; PNEUMATIKUS MŰKÖDTETÉSŰ SZELEP2/2
Part # VNB204A-F10A
BDI # 21914941
Features
Port Type:
3/8" G
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.6 Cv Factor | 11MM Orifice Size | Air - Oil - Vacuum - Water Fluid | Air Operated | In/Out Position
Overall Length - Inch:
1.772
Voltage:
Not Applicable
Overall Width - Inch:
1.063
VNB204B-F10A
Description
VNB204B-F10A ; PNEUMATIKUS MŰKÖDTETÉSŰ SZELEP2/2
Part # VNB204B-F10A
BDI # 21914943
Features
Port Type:
3/8" G
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.6 Cv Factor | 11MM Orifice Size | Air - Oil - Vacuum - Water Fluid | Air Operated | In/Out Position
Overall Length - Inch:
1.772
Voltage:
Not Applicable
Overall Width - Inch:
1.063
VNB304A-F20A
Description
VNB304A-F20A ; PNEUMATIKUS MŰKÖDTETÉSŰ SZELEP2/2
Part # VNB304A-F20A
BDI # 21914951
Features
Port Type:
3/4" G
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5.4 Cv Factor | 14MM Orifice Size | Air - Oil - Vacuum - Water Fluid | Air Operated | In/Out Position
Overall Length - Inch:
3.15
Voltage:
Not Applicable
Overall Width - Inch:
1.969