VEMD-L-6-14-20-D21-M5-1-R1-V4;8086472
Description
VEMD-L-6-14-20-D21-M5-1-R1-V4 ; 8086472 ; PROPORTIONAL FLOW CONTROL VALVE
Part # VEMD-L-6-14-20-D21-M5-1-R1-V4 ; 8086472
BDI # 24647915
Features
Port Type:
M5
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
20 L/Min Flow Rate | Plug and Play Variant | Normally Closed | 4-Pin M8 Individual Connector
Overall Length - Inch:
1.457
Voltage:
24 VDC
Overall Width - Inch:
2.756
VEMD-L-6-14-20-D21-M5-5-R1-V4;8086473
Description
VEMD-L-6-14-20-D21-M5-5-R1-V4 ; 8086473 ; PROPORTIONAL FLOW CONTROL VALVE
Part # VEMD-L-6-14-20-D21-M5-5-R1-V4 ; 8086473
BDI # 24647917
Features
Port Type:
M5
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
20 L/Min Flow Rate | Plug and Play Variant | Normally Closed | 4-Pin M8 Individual Connector
Overall Length - Inch:
1.457
Voltage:
12 VDC
Overall Width - Inch:
2.756
VEVM-S1-27-B-C-F-1T1L;8047503
Description
VEVM-S1-27-B-C-F-1T1L ; 8047503 ; SOLENOID VALVE
Part # VEVM-S1-27-B-C-F-1T1L ; 8047503
BDI # 24015435
Features
Port Type:
1/8" G | 3/8" G
Number of Ports/Way:
4 Port | 4 Way
Actuation:
Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Voltage:
24 VDC
Features
Port Type:
18 MM Tubing OD
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Monostable | LED Display
Voltage:
24 VDC