CPE14-M1CH-5J-1/8;550239
Description
CPE14-M1CH-5J-1/8 ; 550239 ; AIR SOLENOID VALVE
Part # CPE14-M1CH-5J-1/8 ; 550239
BDI # 20210700
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Manual | Solenoid - Air Pilot - Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Compact Performance | 14MM Width
Voltage:
24 VDC
Overall Width - Inch:
0.551
Overall Width - Millimeter:
14
CPE14-M1CH-3GL-1/8;550247
Description
CPE14-M1CH-3GL-1/8 ; 550247 ; AIR SOLENOID VALVE
Part # CPE14-M1CH-3GL-1/8 ; 550247
BDI # 20210706
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid - Air Pilot - Manual | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Compact Performance | 14MM Width
Voltage:
24 VDC
Overall Width - Inch:
0.551
Overall Width - Millimeter:
14
CPE14-M1CH-5L-1/8;550237
Description
CPE14-M1CH-5L-1/8 ; 550237 ; AIR SOLENOID VALVE 0.24" SIZE G1/8
Part # CPE14-M1CH-5L-1/8 ; 550237
BDI # 20210698
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Manual | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Compact Performance | 14MM Width
Voltage:
24 VDC
Overall Width - Inch:
0.551
Overall Width - Millimeter:
14
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.18 - 0.17 - 0.17 - 0.17 Cv Factor | Body Ported | Standard Type
Overall Length - Inch:
3.213
Voltage:
24/50-60 VAC
Overall Width - Inch:
1.161
VXA2122G-01N-1-B
Description
VXA2122G-01N-1-B, DIRECT AIR OPERATED 2 PORT VALVE (SMARTCATALOG)
Part # VXA2122G-01N-1-B
BDI # 25767545
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.38/0.33 Cv Factor | 3MM Orifice Size | Air - Water Fluid | Normally Open | In/Out Position
Overall Length - Inch:
1.693
Voltage:
Not Applicable
Overall Width - Inch:
1.811