VT307-5DO1-01F-Q
Description
VT307-5DO1-01F-Q SOLENOID VALVE ; 3 PORT 3 WAY/2 POSITION 24VDC
Part # VT307-5DO1-01F-Q
BDI # 17880310
Features
Port Type:
1/8" G
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.18 - 0.17 - 0.17 - 0.17 Cv Factor | Body Ported | Standard Type
Overall Length - Inch:
2.291
Voltage:
24 VDC
Overall Width - Inch:
1.161
SY5120-5LOU-01F-Q
Description
SY5120-5LOU-01F-Q SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 24VDC
Part # SY5120-5LOU-01F-Q
BDI # 15043639
Features
Port Type:
1/8" G
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.49/0.61 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | With Non-Polar Type Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
3.575
Voltage:
24 VDC
Overall Width - Inch:
0.654
MFH-3-1/8;7802
Description
MFH-3-1/8 ; 7802 ; AIR SOLENOID VALVE 3/2-WAY G1/8 CONN
Part # 7802
BDI # 15013080
Features
Port Type:
1/8" G
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
500 L/Min Flow Rate | Non Reversible | Through Hole Mounting | Internal Air Pilot | -5 To 40 Deg C Ambient Temperature
Overall Length - Inch:
3.819
Voltage:
Not Applicable
Overall Width - Inch:
1.024
VHS20-F01A
Description
VHS20-F01A ; ELZÁRÓSZELEP MODULÁRIS ELŐKÉSZÍTŐHÖZ
Part # VHS20-F01A
BDI # 21914861
Features
Port Type:
1/8" G
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Spring - Detent | Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | With Locking Holes | White Body | In/Out Position
Overall Length - Inch:
1.575
Voltage:
Not Applicable
Overall Width - Inch:
1.835
EVZM550-F01-00
Description
EVZM550-F01-00 ; MECHANIKUSAN MŰKÖDTETETT 5/2-ES SZELEP
Part # EVZM550-F01-00
BDI # 21893184
Features
Port Type:
1/8" G
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Air Pilot - Spring | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid
Overall Length - Inch:
1.102
Voltage:
Not Applicable
Overall Width - Inch:
0.709