Features
Port Type:
2" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
43 Cv Factor | 50MM Orifice Size | Air - Oil - Vacuum - Water Fluid | External Pilot | Conduit Terminal | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
5.512
Voltage:
24 VDC
Overall Width - Inch:
4.449
Features
Port Type:
2" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
43 Cv Factor | 50MM Orifice Size | Air - Oil - Vacuum - Water Fluid | Air Operated | Vacuum Pilot Type | In/Out Position
Overall Length - Inch:
5.512
Voltage:
Not Applicable
Overall Width - Inch:
4.449
Features
Port Type:
2" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
43 Cv Factor | 50MM Orifice Size | Air - Oil - Vacuum - Water Fluid | External Pilot | DIN Terminal | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
5.512
Voltage:
24 VDC
Overall Width - Inch:
4.449
VNB714A-50A-5G
Description
VNB714A-50A-5G PROCESS VALVE (SMARTCATALOG)
Part # VNB714A-50A-5G
BDI # 27473275
Features
Port Type:
2" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
29 Cv Factor | 33MM Orifice Size | Air - Oil - Vacuum - Water Fluid | External Pilot | In/Out Position
Overall Length - Inch:
5.512
Voltage:
24 VDC
Overall Width - Inch:
4.449
VEX1901-205DZ-G-X257
Description
VEX1901-205DZ-G-X257, POWER VALVE, JPN SPL (SMARTCATALOG)
Part # VEX1901-205DZ-G-X257
BDI # 25707873
Features
Port Type:
2" RC
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air Pilot | Body Ported | DIN Terminal | With Light/Surge Voltage Suppressor | With Gauge
Overall Length - Inch:
4.803
Voltage:
24 VDC
Overall Width - Inch:
4.528