MYH-3-2.3-L-LED;34301
Description
MYH-3-2.3-L-LED NR. 34301 SOLENOID VALVE
Part # MYH-3-2.3-L-LED ; 34301
BDI # 25945034
Features
Port Type:
2.3 MM Tubing OD
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid - Manual - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
190 L/Min Flow Rate
Overall Length - Inch:
3.268
Voltage:
24 VDC
Overall Width - Inch:
0.598