SGC321B-10G20Y-5DO
Description
SGC321B-10G20Y-5DO ; MÁGNESSZELEP HŰTŐ-KENŐ FOLYADÉKOKHOZ2/2
Part # SGC321B-10G20Y-5DO
BDI # 21913447
Features
Port Type:
3/4" G
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Normally Closed | Coolant Fluid | DIN Terminal without Connector
Overall Length - Inch:
3.378
Voltage:
24 VDC
Overall Width - Inch:
2.323
VNB304A-F20A
Description
VNB304A-F20A ; PNEUMATIKUS MŰKÖDTETÉSŰ SZELEP2/2
Part # VNB304A-F20A
BDI # 21914951
Features
Port Type:
3/4" G
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5.4 Cv Factor | 14MM Orifice Size | Air - Oil - Vacuum - Water Fluid | Air Operated | In/Out Position
Overall Length - Inch:
3.15
Voltage:
Not Applicable
Overall Width - Inch:
1.969
VNA301A-F20A
Description
VNA301A-F20A ; PNEUMATIKUS MŰKÖDTETÉSŰ SZELEP2/2
Part # VNA301A-F20A
BDI # 21914921
Features
Port Type:
3/4" G
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
7.5 Cv Factor | 20MM Orifice Size | Normally Closed | In/Out Position
Overall Length - Inch:
3.15
Voltage:
Not Applicable
Overall Width - Inch:
1.969
VH410-F06
Description
VH410-F06 ; KAROS KÉZISZELEP4/3-AS KÖZÉPHELYZETBEN
Part # VH410-F06
BDI # 21914847
Features
Port Type:
3/4" G
Number of Ports/Way:
4 Port | 4 Way
Actuation:
Hand Lever | Detent Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | 1/2 Base | Side Port | Panel Mounted | Closed Center | 90 Deg Handle Position
Overall Length - Inch:
5.827
Voltage:
Not Applicable
Overall Width - Inch:
4.016
VH411-F06
Description
VH411-F06 ; KAROS KÉZISZELEP4/3-AS KÖZÉPHELYZETBEN
Part # VH411-F06
BDI # 21914851
Features
Port Type:
3/4" G
Number of Ports/Way:
4 Port | 4 Way
Actuation:
Hand Lever | Detent Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | 1/2 Base | Side Port | Panel Mounted | Exhaust Center | 90 Deg Handle Position
Overall Length - Inch:
5.827
Voltage:
Not Applicable
Overall Width - Inch:
4.016