VXD252MMB
Description
VXD252MMB, PILOT OP 2 PORT SOLENOID VALVE (N.C.) (SMARTCATALOG)
Part # VXD252MMB
BDI # 25763533
Features
Port Type:
3/4" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
9.5 Cv Factor | 20MM Orifice Size | Water Fluid | Normally Closed | Conduit Terminal With Surge Voltage Suppressor | Class B
Overall Length - Inch:
2.795
Voltage:
24 VDC
Overall Width - Inch:
4.764
VXD252MPEX332
Description
VXD252MPEX332, PILOT OP 2 PORT SOLENOID VALVE (N.C.) (SMARTCATALOG)
Part # VXD252MPEX332
BDI # 25763531
Features
Port Type:
3/4" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
9.5 Cv Factor | 20MM Orifice Size | Water Fluid | Normally Closed | Oil Free | Conduit Terminal With Surge Voltage Suppressor | Class B
Overall Length - Inch:
2.795
Voltage:
110/50-60 VAC
Overall Width - Inch:
4.764
VXD253MGBXB
Description
VXD253MGBXB, PILOT OP 2 PORT SOLENOID VALVE (N.C.) (SMARTCATALOG)
Part # VXD253MGBXB
BDI # 25613163
Features
Port Type:
3/4" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
9.5 Cv Factor | 20MM Orifice Size | Oil Fluid | Normally Closed | DIN Terminal With Surge Voltage Suppressor | Class B | With Bracket
Overall Length - Inch:
2.972
Voltage:
24 VDC
Overall Width - Inch:
3.386
VXD2C2LZ1JB
Description
VXD2C2LZ1JB, PILOT OP 2 PORT SOLENOID VALVE (N.O.) (SMARTCATALOG)
Part # VXD2C2LZ1JB
BDI # 25762472
Features
Port Type:
3/4" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
9.5 Cv Factor | 20MM Orifice Size | Water Fluid | Normally Open | DIN Terminal With Surge Voltage Suppressor | Class B
Overall Length - Inch:
2.795
Voltage:
12 VDC
Overall Width - Inch:
3.386
VXD250LZ2MG
Description
VXD250LZ2MG, PILOT OP 2 PORT SOLENOID VALVE (N.C.) (SMARTCATALOG)
Part # VXD250LZ2MG
BDI # 25763099
Features
Port Type:
3/4" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
9.5 Cv Factor | 20MM Orifice Size | Air Fluid | Normally Closed | Conduit Terminal With Surge Voltage Suppressor | Class B | With Light
Overall Length - Inch:
2.795
Voltage:
110/50-60 VAC
Overall Width - Inch:
4.764