Features
Port Type:
3/8" G
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Spring - Detent | Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.3/1.9 Cv Factor | Air Fluid | With Locking Holes | White Body | In/Out Position | Built-In Silencer
Overall Length - Inch:
2.087
Voltage:
Not Applicable
Overall Width - Inch:
2.047
CRGRLA-3/8-B;161406
Description
CRGRLA-3/8-B ; 161406 ; FLOW CONTROL VALVE 1-WAY
Part # CRGRLA-3/8-B ; 161406
BDI # 20199674
Features
Port Type:
3/8" G
Number of Ports/Way:
2 Port | 1 Way
Actuation:
Slotted Head Screw
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Inch
Overall Length - Inch:
2.803
Voltage:
Not Applicable
Overall Width - Inch:
1.26
Overall Width - Millimeter:
32
Features
Port Type:
3/8" G
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
0.866
Voltage:
Not Applicable
Overall Width - Inch:
0.866
Overall Width - Millimeter:
22
CPE24-M1H-5L-3/8;163166
Description
CPE24-M1H-5L-3/8 ; 163166 ; AIR SOLENOID VALVE 24VDC G3/8 PORT
Part # 163166
BDI # 15013081
Features
Port Type:
3/8" G
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.9 Cv Factor | 3200 L/Min Flow Rate | Through Hole Mounting | -5 To 50 Deg C Ambient Temperature | Square Plug Socket | Internal Air Pilot
Overall Length - Inch:
6.496
Voltage:
24 VDC
Overall Width - Inch:
0.945
HGL-3/8-B;530032
Description
FESTO HGL-3/8-B #530032 PILOT CHECK ; VALVE
Part # HGL-3/8-B ; 530032
BDI # 15013278
Features
Port Type:
3/8" G
Number of Ports/Way:
2 Port | 1 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Inch
Other Features:
Screw-In Male Thread Mounting | -10 To 60 Deg C Storage Temperature
Overall Length - Inch:
2.492
Voltage:
Not Applicable
Overall Width - Inch:
0.937