VSVA-B-M52-AZ-D1-1T1L;8034838
Description
VSVA-B-M52-AZ-D1-1T1L ; 8034838 ; AIR SOLENOID VALVE
Part # VSVA-B-M52-AZ-D1-1T1L ; 8034838
BDI # 24646650
Features
Port Type:
42 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Monostable | Pneumatic Spring | External Pilot | Pin Electrical Connection | LED Display
Overall Length - Inch:
5.075
Voltage:
24 VDC
Overall Width - Inch:
1.031
VSVA-B-P53E-ZTR-D1-1T1L;8034779
Description
VSVA-B-P53E-ZTR-D1-1T1L ; 8034779 ; AIR SOLENOID VALVE
Part # VSVA-B-P53E-ZTR-D1-1T1L ; 8034779
BDI # 24014329
Features
Port Type:
42 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
Mid-Position Exhausted | External Pilot | Pin Electrical Connection | LED Display
Voltage:
24 VDC
VSVA-B-M52-MZH-D1-1T1L;8034808
Description
VSVA-B-M52-MZH-D1-1T1L ; 8034808 ; AIR SOLENOID VALVE
Part # VSVA-B-M52-MZH-D1-1T1L ; 8034808
BDI # 24014333
Features
Port Type:
42 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Monostable | Mechanical Spring | External Pilot | Non-Detenting Manual Override | Pin Electrical Connection | LED Display
Overall Length - Inch:
5.075
Voltage:
24 VDC
Overall Width - Inch:
1.031
VSVA-B-B52-Z-D1-1T1L;8034836
Description
VSVA-B-B52-Z-D1-1T1L ; 8034836 ; AIR SOLENOID VALVE
Part # VSVA-B-B52-Z-D1-1T1L ; 8034836
BDI # 24014337
Features
Port Type:
42 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Bistable | External Pilot | Pin Electrical Connection | LED Display
Voltage:
24 VDC
VSVA-B-P53F-ZD-D1-1T1L;8000464
Description
VSVA-B-P53F-ZD-D1-1T1L ; 8000464 ; AIR SOLENOID VALVE
Part # VSVA-B-P53F-ZD-D1-1T1L ; 8000464
BDI # 24012956
Features
Port Type:
42 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Manual - Air Pilot - Spring | Solenoid - Manual - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
Mid-Position Exhausted | External Pilot | Non-Detenting/Detenting Manual Override | Pin Electrical Connection | LED Display
Voltage:
24 VDC