Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 38

Next

Compare
VNB712B-N50F-5DZ

COMPARE

VNB712B-N50F-5DZ

Description
VNB712B-N50F-5DZ

SMC

Part # VNB712B-N50F-5DZ

BDI # 17874699

Features

Port Type: 50 Flange
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 43 Cv Factor | 50MM Orifice Size | Air - Oil - Vacuum - Water Fluid | External Pilot | DIN Terminal | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch: 7.087
Voltage: 24 VDC
Overall Width - Inch: 6.102

Price Inventory : Request a quotation
Loading Price
QTY
XMD-50H0-XN1A

COMPARE

XMD-50H0-XN1A

Description
XMD-50H0-XN1A, S.S. HIGH VACUUM ANGLE/IN-LINE VALVE (SMARTCATALOG)

SMC

Part # XMD-50H0-XN1A

BDI # 28204250

Features

Port Type: 50 Flange
Number of Ports/Way: 2 Port | 2 Way
Actuation: Air Pilot | Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Inactive Gas Fluid | KF Type Flange | Without Indicator | Flange Side | Without Switch | Without Built-in Magnet
Overall Length - Inch: 4.311
Voltage: Not Applicable
Overall Width - Inch: 3.11

Price Inventory : Request a quotation
Loading Price
QTY
XLA-50-2M9NA

COMPARE

XLA-50-2M9NA

Description
XLA-50-2M9NA, HIGH VACUUM ANGLE VALVE, ALUMINUM (SMARTCATALOG)

SMC

Part # XLA-50-2M9NA

BDI # 28207236

Features

Port Type: 50 Flange
Number of Ports/Way: 2 Port | 2 Way
Actuation: Air Pilot | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Normally Closed | High Vacuum | Angle Valve| KF Flange | Without Indicator | Flange Side Pilot Port | With 2 Solid State Auto Switch | 0.5M Lead Wire | Mounting Position Open/Closed Valve| Hard Anodized External Body | Raw Material Internal Body
Overall Length - Inch: 4.311
Voltage: Not Applicable
Overall Width - Inch: 3.11

Price Inventory : Request a quotation
Loading Price
QTY
VXP2390S-50-1C

COMPARE

VXP2390S-50-1C

Description
VXP2390S-50-1C VALVE, MEDIA (SMARTCATALOG)

SMC

Part # VXP2390S-50-1C

BDI # 25643257

Features

Port Type: 50 Flange
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 49 Cv Factor | Body Size 50A | Flat Face Flange End | Conduit
Overall Length - Inch: 7.087
Voltage: 100/50-60 VAC
Overall Width - Inch: 7.126

Price Inventory : Request a quotation
Loading Price
QTY
VXP2390S-50-4C

COMPARE

VXP2390S-50-4C

Description
VXP2390S-50-4C VALVE, MEDIA (SMARTCATALOG)

SMC

Part # VXP2390S-50-4C

BDI # 25762604

Features

Port Type: 50 Flange
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 50MM Orifice | 50A Body Size | Normally Closed | Conduit
Overall Length - Inch: 7.087
Voltage: 220/50-60 VAC
Overall Width - Inch: 7.126

Price Inventory : Request a quotation
Loading Price
QTY