JMC-4-1/4 NR. 2136
Description
JMC-4-1/4 NR. 2136 SOLENOID VALVE ; POR DOUBLE W/MANUAL OVERRIDE
Part # JMC-4-1/4 NR. 2136
BDI # 15013111
Features
Port Type:
1/4" G
Number of Ports/Way:
4 Port | 3 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
With Manual Override
Overall Length - Inch:
3.15
Voltage:
12 To 24 VDC