VOFD-LT-M32-MN-N14-1UK4-EX4ME;562885
Description
VOFD-LT-M32-MN-N14-1UK4-EX4ME ; SOLENOID VALVE
Part # VOFD-LT-M32-MN-N14-1UK4-EX4ME ; 562885
BDI # 20210830
Features
Port Type:
1/4" NPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Universal | Mechanical Spring
Overall Length - Inch:
2.008
Voltage:
24 VAC/VDC
Overall Width - Inch:
2.008
VOFD-LT-M32-MN-FG14-1UK4-EX4ME;56288
Description
VOFD-LT-M32-MN-FG14-1UK4-EX4ME ; SOLENOID VALVE
Part # VOFD-LT-M32-MN-FG14-1UK4-EX4ME ; 56288
BDI # 20210831
Features
Port Type:
1/4" G
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Universal | Mechanical Spring
Overall Length - Inch:
1.988
Voltage:
24 VAC/VDC
Overall Width - Inch:
2.008
VOFC-L-M32C-M-FG14-1UK4-EX4ME;562875
Description
VOFC-L-M32C-M-FG14-1UK4-EX4ME ; SOLENOID VALVE
Part # VOFC-L-M32C-M-FG14-1UK4-EX4ME ; 562875
BDI # 20210823
Features
Port Type:
1/4" G
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Normally Closed | Mechanical Spring | Internal Pilot | Cable Connector | Encapsulation/Enhanced Security
Overall Length - Inch:
2.008
Voltage:
24 VAC/VDC
Overall Width - Inch:
2.008
VOFC-L-M32C-MC-G14-1UK4-EX4ME;562877
Description
VOFC-L-M32C-MC-G14-1UK4-EX4ME ; SOLENOID VALVE
Part # VOFC-L-M32C-MC-G14-1UK4-EX4ME ; 562877
BDI # 20210825
Features
Port Type:
1/4" G
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Normally Closed | Mechanical Spring | Internal/External Pilot | Cable Connector | Encapsulation/Enhanced Security
Overall Length - Inch:
2.008
Voltage:
24 VAC/VDC
Overall Width - Inch:
2.008
VOFC-L-M32C-MC-N14-1UK4-EX4ME;562879
Description
VOFC-L-M32C-MC-N14-1UK4-EX4ME ; SOLENOID VALVE
Part # VOFC-L-M32C-MC-N14-1UK4-EX4ME ; 562879
BDI # 20210827
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Normally Closed | Mechanical Spring | Internal/External Pilot | Cable Connector | Encapsulation/Enhanced Security
Overall Length - Inch:
2.008
Voltage:
24 VAC/VDC
Overall Width - Inch:
2.008