KSR16-L0-12-10-13-08

COMPARE

KSR16-L0-12-10-13-08

Description
KSR16-L0-12-10-13-08 RLR CHAIN IDLR SPKT ; 16.2MM ID X 87MM OD

INA

Part # KSR16-L0-12-10-13-08

BDI # 1175032

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B
Chain Pitch - Millimeter: 19.05
Chain Type: Roller Chain
Bearing Type: Ball Bearing

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.425
Length Thru Bore - Millimeter: 18.3
Other Features: 10.5 MM Teeth Width

Price Inventory : Request a quotation
Loading Price
QTY